Shop All Fiber Discs
3M Cubitron
Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C
Mfr # 7100310728
Zoro # G210915979
product price: $7.99
/ea
Sold in multiples of 25 for $199.75
$199.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Color Purple
- Series Cubitron 1182C
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100310728
- Zoro # G210915979
- UPC # 00068060664419
- Country of Origin United States
- Category Fiber Discs
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Color | Purple |
Series | Cubitron 1182C |
Item | Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C |
Grit | 36 |
Grade | Coarse |
Backing Material | Fiber |
Resistance Properties | Tear |
Maximum Operating Speed | 12,000 RPM |
Connector Type | TN |
Coating Coverage | Open |
Description
Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 36, Overall Diameter 5 in, Series Cubitron 1182C, Coating Coverage Open, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type TN, Color Purple, Grade Coarse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Sanding Disc H/L 5In 220Grit (04057)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (69957345985)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47111)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (87453)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 80 G, PK25 (7000119199)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7100068024)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 36 (7000118429)
- 3M CUBITRON Fiber Disc, 5" dia., Coated, 60 Grit, Orange (7100170786)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7000119196)
- 3M CUBITRON Fiber Sanding Disc, 36, 13,300,987C (60440227704)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310727)
- 3M Cubitron Fiber Discs