Shop All Abrasive Rolls
3M Cubitron
CubitronIICleanSndgHookitDisc31363, PK200
Mfr # 31363
Zoro # G0382311
product price: $37.15
/pk 50, $0.74/ea
Sold in multiples of 4 for $148.60
$148.60
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150+
- Disc Diameter 3"
- Abrasive Type Paper Backing
- Abrasive Material Precision Shaped Ceramic
- Vacuum Hole Design Multi-Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 31363
- Zoro # G0382311
- UPC # 00051131313637
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 3" |
Details
Grit | 150+ |
Abrasive Type | Paper Backing |
Abrasive Material | Precision Shaped Ceramic |
Vacuum Hole Design | Multi-Hole |
Item | Discs |
Description
Discs, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW4925)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 6x1x1 In (61463610405)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100126997)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #100 (M-177876)
- 3M CUBITRON Sanding Disc Roll, Coated, 3-1/2" dia. (7100081364)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100067076)
- 3M CUBITRON Film Disc Roll, Fine, 6 in. Dia (60440298481)
- 3M CUBITRON Disc Film, N/Holes, 5 in.dia., 80 Grit, (7100045901)
- 3M CUBITRON CubitroniI Fibre Disc, 33413, 5"x7/8i, PK25 (33413)
- 3M CUBITRON CubitroniI Fibre Roloc Dsc 33379 2", PK90 (33379)
- 3M Paper Disc Roll, 6in.dia., P120, PK4 (7000119553)
- 3M Cubitron Abrasive Rolls