Shop All Sanding Belts
3M Cubitron
Cloth Grinding Belt, Single-flex, Purple
Mfr # 7100317516
Zoro # G210993441
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
- Grade Coarse
- Series Cubitron 1184F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100317516
- Zoro # G210993441
- UPC # 00068060666062
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Width | 1/2 in |
Overall Length | 24 in |
Details
Item | Cloth Grinding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Grade | Coarse |
Series | Cubitron 1184F |
Color | Purple |
Backing Material | Polyester |
Backing Weight | YF |
Coating Coverage | Closed |
Flexibility Type | Single |
Bond Type | Resin |
Description
Cloth Grinding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Cubitron 1184F, Grade Coarse, Overall Length 24 in, Overall Width 1/2 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x 7/8", 36gr (15C453)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (66261131521)
- DIABLO PSA Sanding Disc, 6", 80G, PK5 (DCD060080P05G)
- 3M Mounted Flap Wheel, Medium, Ceramic (7100138311)
- 3M CUBITRON Cloth Grinding Belt, Single-flex, Purple (7100316197)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Cloth Grinding Belt, Single-flex, Purple (7100316210)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- MBL V BELT 1/2"" X 64"" (4LK640A)
- 3M Cubitron Sanding Belts