Shop All Sanding Belts
3M Cubitron
Cloth Grinding Belt, Single-flex, Purple
Mfr # 7100317500
Zoro # G610953977
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
- Grade Coarse
- Series Cubitron 1184F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100317500
- Zoro # G610953977
- UPC # 00068060666031
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 90 in |
Overall Width | 6 in |
Details
Item | Cloth Grinding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Grade | Coarse |
Series | Cubitron 1184F |
Color | Purple |
Backing Weight | YF |
Backing Material | Polyester |
Flexibility Type | Single |
Coating Coverage | Closed |
Bond Type | Resin |
Description
Cloth Grinding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Cubitron 1184F, Grade Coarse, Overall Length 90 in, Overall Width 6 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Purple
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 9" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut (58334)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 220 Grit, Very Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728609)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149547)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 150 Grit, 970DZ (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 36 Grit, Coarse, 784F, Red (7010512292)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- ALI 7020GA GATOR 3X21 AO BELT ASSORT, 5PK (7020)
- 3M Cubitron Sanding Belts