Shop All Sanding Belts
3M Cubitron
Cloth Grinding Belt, Single-flex, Purple
Mfr # 7100316210
Zoro # G410953979
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
- Grade Coarse
- Series Cubitron 1184F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100316210
- Zoro # G410953979
- UPC # 00638060628089
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Width | 1 in |
Overall Length | 118 in |
Details
Item | Cloth Grinding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Grade | Coarse |
Series | Cubitron 1184F |
Color | Purple |
Backing Weight | YF |
Backing Material | Polyester |
Coating Coverage | Closed |
Bond Type | Resin |
Flexibility Type | Single |
Description
Cloth Grinding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Cubitron 1184F, Grade Coarse, Overall Length 118 in, Overall Width 1 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wheel Brush, Narrow Face, 8 in Brush dia, 3/4 in Face W, 5/8 in Arbor Hole, Crimped Filament/Wire Ty (01795)
- CONTINENTAL ABRASIVES 5" Surface Conditioning Hook & Loop Fine (NW-SC5F)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 150G, Brown (66261126273)
- WEILER Single Spiral Tube Brush, Power, 0.26"dia. (91042)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Cloth Belt, Coated, Ceramic, 80 Grit, Not Applicable, 726A, Purple (7100312100)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 36 Grit, Coarse, 784F, Red (7010512292)
- 3M CUBITRON Cloth Grinding Belt, Single-flex, Purple (7100316197)
- MBL V BELT 1/2"" X 54"" (4LK540A)
- 3M Cubitron Sanding Belts