Shop All Sanding Belts
3M Cubitron
Cloth Grinding Belt, Single-flex, Purple
Mfr # 7100316194
Zoro # G010953973
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
- Grade Coarse
- Series Cubitron 1184F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100316194
- Zoro # G010953973
- UPC # 00638060627921
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 48 in |
Overall Width | 6 in |
Details
Item | Cloth Grinding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Grade | Coarse |
Series | Cubitron 1184F |
Color | Purple |
Backing Weight | YF |
Backing Material | Polyester |
Flexibility Type | Single |
Bond Type | Resin |
Coating Coverage | Closed |
Description
Cloth Grinding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Cubitron 1184F, Grade Coarse, Overall Length 48 in, Overall Width 6 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 220 Grit, Very Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728633)
- DISCO Conditioning Discs, Coarse, 2", Brown, PK50 (15094PK)
- MILWAUKEE TOOL 5 in. 8 Hole Hook and Loop Sander Pad (51-36-7100)
- UNITED ABRASIVES/SAIT Nonwoven Disc112MediumPK50 (77202)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 36 Grit, Coarse, 784F, Red (7010512292)
- 3M CUBITRON Cloth Grinding Belt, Single-flex, Purple (7100316210)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 36 Grit, Coarse, 984FX Pro, Purple (1184F)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 36 Grit, Coarse, 984FX Pro, Purple (1184F)
- CS UNITEC Grndg Belt, Alu Oxide, closed-40 Grit, PK10 (49040)
- 3M Cubitron Sanding Belts