Shop All Coated Sanding Belts
3M Cubitron
Cloth Belt, Coated, 3/4 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Orange
Mfr # 60440269219
Zoro # G7540032
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440269219
- Zoro # G7540032
- UPC # 051141550640
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 18 in |
Overall Width | 3/4 in |
Belt Width x Length | 3/4 in W x 18 in L |
Overall Length | 18 in |
Belt Dimensions | 3/4x18 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Extra Coarse, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC25824 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC25824)
- H & H INDUSTRIAL PRODUCTS 1/3 Carat X 3/8 X 3" Single Point Diamond Dresser (3903-0033)
- VSM Abrasive Belt, Coated, 2-1/2x60, 60 Grit (317045)
- DEWALT 4" double row diamond cup grinding wheel (DW4772)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119191)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (7000119515)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 784F, Maroon (7100122889)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (60440268393)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010325804)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410013019)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Silicon Carbide, Black (214684)
- 3M Cubitron Coated Sanding Belts