Shop All Coated Sanding Belts
3M Cubitron
Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange
Mfr # 7010294445
Zoro # G8578351
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 30 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7010294445
- Zoro # G8578351
- UPC # 00051125947176
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 in |
Length | 30 in |
Overall Length | 30 in |
Belt Width x Length | 1 in W x 30 in L |
Belt Dimensions | 1x30 |
Overall Width | 1 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 947A, Grade Medium, Overall Length 30 in, Overall Width 1 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roloc Disc Pad TR 45090, Soft 3 in 1/4-20 Internal, 5/pk (45090)
- SUPERIOR STEEL 2" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM (S1842)
- DEDECO SUNBURST 3'' TC 6-PLY YELLOW 80 GRIT (A/O) 1/UNIT (1341)
- SCOTCH-BRITE Abrasive Roll, Very Fine, 30 ft., 12" W (61500189594)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (7000119515)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Not Applicable, Ceramic, 984F, Orange (60440268369)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 11 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012946)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7000148169)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (7010325801)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (60440228157)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (119959)
- 3M Cubitron Coated Sanding Belts