Shop All Sandpaper Sheets
3M Cubitron
Clean Sanding Sheet Roll, Purple
Mfr # 34450
Zoro # G411378528
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Paper
- Series Cubitron II
- Backing Weight C
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 34450
- Zoro # G411378528
- UPC # 00051131344501
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Overall Width | 2 3/4 in |
Overall Length | 39 3/8 ft |
Details
Item | Clean Sanding Sheet Roll |
Grit | 400 |
Backing Material | Paper |
Series | Cubitron II |
Backing Weight | C |
Abrasive Type | Coated |
Attachment Type | Hook-and-Loop |
Abrasive Material | Ceramic |
Color | Purple |
Resistance Properties | Clog, Load |
Coating Coverage | Closed |
Description
Clean Sanding Sheet Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 400, Series Cubitron II, Overall Length 39 3/8 ft, Overall Width 2 3/4 in, Resistance Properties Clog, Load, Attachment Type Hook-and-Loop, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Portable Snagging Wheel (66253030778)
- CLESCO M-14-25 Screw Lock Type Wheel Adapter with Shank (M-14-25)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 4"x1/4"x5/8"-11 (13L404)
- MELIN TOOL CO Carbide Bur, 1/2", Sb Cylindrical w/Endcut (SB-5DC)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 4-1/2 in. x 5-1/2 in. Sheet 48 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-QSx48)
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 220 Grit, PK20 (07660768167)
- NORTON CO 9" x 11" ProSand Sanding Sheet 60-Grit, PK 20 (02642)
- DIABLO SandNet 11 in. L X 9 in. W 220 Grit Ceramic Sanding Sheet 5 pk (DND911220H05G)
- DIABLO Sanding Sheet, 4-1/2"x4-1/2" PSA 40G, PK4 (DCS045040P04G)
- UNEEDA Sanding Sheet 3 x 4 UNEELON Non-Woven pad Hook & Loop Medium (Maroon) (M-178130)
- MIRKA Sanding Sheet, 9X11", P320, PK50 (23-104-320)
- 3M Cubitron Sandpaper Sheets