Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 80 Grit, 947A, 4in
Mfr # 60440305054
Zoro # G0699058
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TSM
- Grit 80
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440305054
- Zoro # G0699058
- UPC # 051141542621
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 4 in, Quick Change System TSM, Series 947A, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (89158)
- WALTER SURFACE TECHNOLOGIES Allsteel Chop Saw, 14" x 3/32" x 1" (10W143)
- DRILL AMERICA 3/4"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF7)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 40 Grit (SD-234SGR040)
- 3M CUBITRON Quick Change Discs, 3 In, 80, TR, PK50 (7000045176)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 2in (7100076925)
- 3M CUBITRON Qk Change Disc, 4 in., Medium, 80, TR, PK25 (60410017549)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 2in (7100076921)
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TR, PK50 (7100063614)
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. (7000045233)
- SUPERIOR ABRASIVES Coated Ceramic Disc, 2", Type R, Grit 120 (A015520)
- 3M Cubitron Quick Change Discs