Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 80 Grit, 947A, 2in
Mfr # 7100076925
Zoro # G0699119
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 80
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100076925
- Zoro # G0699119
- UPC # 00051141542560
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series 947A, Maximum Operating Speed 25,000 RPM, Resistance Properties Water, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M BRISTLE DISC RADIAL 120 WHITE 10/BX (3M7544)
- FLEX-HONE TOOL BC64M12 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC64M12)
- NORTON ABRASIVES Abrasive Roll, 4-1/2" W x 30 ft. L, 220G (66261131692)
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 60 (08834137560)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 3in (60440305047)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TSM, PK50 (7000045174)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 4in (60440305096)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 60, TSM, PK50 (7000119218)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 60, TR, PK50 (7000045171)
- 3M CUBITRON Quick Change Discs, 2 In, 36, TR, PK50 (7100001474)
- ARC ABRASIVES Z-WEB QLOK-R HD 2" MED (59342HD)
- 3M Cubitron Quick Change Discs