Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 80 Grit, 947A, 1-1/2in
Mfr # 60440256539
Zoro # G0699128
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grit 80
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440256539
- Zoro # G0699128
- UPC # 051141542553
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 1 1/2 in, Quick Change System TR, Series 947A, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gasket, Rubber Finishing Stick, 1/2X1/2X6 (61463610608)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDGSX1)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/4x1/2, AO, 100G, PK5 (66243529782)
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 80, 4" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (707724806)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 4in (60440256489)
- 3M CUBITRON Qk Change Disc, 3in., Ex Coarse, 36, TR, PK50 (7100050304)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 3in (60440256471)
- 3M CUBITRON Quick Change Discs, 2 In, 36, TSM, PK50 (7000045169)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 4in (60440256521)
- 3M CUBITRON Quick Change Disc, Coated, 5" dia. (7010326434)
- PINPOINT 2 in. Medium Twist and Lock Sytle Surface Prep Disc (PI759830)
- 3M Cubitron Quick Change Discs