Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 60 Grit, 947A, 4in
Mfr # 60440256489
Zoro # G0699170
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR
- Grit 60
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440256489
- Zoro # G0699170
- UPC # 051141542508
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 4 in, Quick Change System TR, Series 947A, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini, 3"x1/8"x3/8", 25465rpm (66243510653)
- OSBORN Compound Green C-3 Grande Bar (0004734800)
- PFERD 2" COMBIDISC Holder - Type CD - Soft (42111)
- 3M Buffing Pad, 3 in. (85084)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TSM, PK50 (7000045168)
- 3M CUBITRON Qk Change Disc, 3in, Ex Coarse, 36, TSM, PK50 (7010325841)
- 3M CUBITRON Quick Change Disc, Coated, 3" dia. (7010326790)
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. (7000144102)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 1-1/2in (7100076936)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TR, PK50 (7000045172)
- ARC ABRASIVES Z-WEB QLOK-S HD 3" MED (59262HD)
- 3M Cubitron Quick Change Discs