Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 60 Grit, 947A, 3in
Mfr # 7100076922
Zoro # G0699146
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TSM
- Grit 60
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100076922
- Zoro # G0699146
- UPC # 051141542539
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TSM, Series 947A, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MFG Swiv Deburring Tool (482)
- DYNABRADE Disc Backup Pad, 6" Dia., Max. 13,000 RPM (54327)
- WEILER 3" Dia Crimped Wire Wheel, .0118" Fill, 1/2"-3/8" Arbor Hole (16963)
- WEILER Double Spiral Brush, Power, 0.375"dia. (91086)
- 3M CUBITRON Quick Change Disc, 3 in., Med., 60, TR, PK50 (7100050303)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 3in (60440305005)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TR, PK50 (7100001473)
- 3M CUBITRON Quick Change Discs, 2 In, 36, TSM, PK50 (7000045169)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 4in (60440256406)
- 3M CUBITRON Quick Change Disc, Coated, 3" dia. (7010326790)
- NORTON ABRASIVES Non-Woven Disc, 2in dia.x1/4inWxTR (66254433510)
- 3M Cubitron Quick Change Discs