Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 60 Grit, 947A, 3in
Mfr # 60440256471
Zoro # G0699189
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 60
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440256471
- Zoro # G0699189
- UPC # 051141542492
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series 947A, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Qk Change Dsc BU Pad, 3D, TS, 3D (66623341084)
- NORTON ABRASIVES Finishing Stick, Alumn Oxide, Grit 120, 6in (61463610609)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072732289)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, GL, PK25 (7000148154)
- 3M CUBITRON Quick Change Discs, 3 In, 36, TR, PK50 (7000045167)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 1-1/2in (60440256455)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, TN, PK25 (7000119161)
- 3M CUBITRON Quick Change Discs, 3 In, 80, TSM, PK50 (7000045179)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TSM, PK50 (7000045168)
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 120G, TS, PK100 (66261138075)
- 3M Cubitron Quick Change Discs