Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 60 Grit, 947A, 1-1/2in
Mfr # 7100076920
Zoro # G0699161
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TSM
- Grit 60
- Grade Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100076920
- Zoro # G0699161
- UPC # 00051141542515
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 1 1/2 in, Quick Change System TSM, Series 947A, Maximum Operating Speed 30,000 RPM, Resistance Properties Water, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc, Medium, 80, Brown, 10 in., PK10 (7000118869)
- MERIT Qk Chang Dsc Backup Pad, 2D, TR (08834160014)
- GATOR FINISHING Ali Industries 4214 9 x 11 in. Extra Coarse 36 Grit General Purpose Sandpaper; 25 Count (741694)
- OSBORN Nylon Tube/Spout Brush, 1/2" (0005110200)
- 3M CUBITRON Quick Change Discs, 3 In, 36, TR, PK50 (7000045167)
- 3M CUBITRON Qk Change Disc, 4in., Ex Coarse, 36, TR, PK25 (7010299920)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 2in (60440305112)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 2in (7100076921)
- 3M CUBITRON Quick Change Disc, Coated, 3" dia. (7010326790)
- 3M CUBITRON Qk Change Disc, 4 in., Medium, 80, TR, PK25 (60410017549)
- MERIT Quick Change Disc, 3In, 36 Grit, TS, PK50 (69957399650)
- 3M Cubitron Quick Change Discs