Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 60 Grit, 947A, 1-1/2in
Mfr # 60440256455
Zoro # G0699207
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grit 60
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440256455
- Zoro # G0699207
- UPC # 051141542478
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 1 1/2 in, Quick Change System TR, Series 947A, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x2in., PK2 (66261055259)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136178)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 5" dia. (87467)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #400 (M-175853)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, TN, PK25 (7000119161)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TR, PK50 (7000045166)
- 3M CUBITRON Quick Change Discs, 3 In, 80, TR, PK50 (7000045176)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 3in (60440305047)
- 3M CUBITRON Qk Change Disc, 4 in., Medium, 80, TR, PK25 (60410017549)
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TR, PK50 (7100063614)
- SCOTCH-BRITE Quick Change Disc, AlO, 1in, Med, TR (7000021280)
- 3M Cubitron Quick Change Discs