Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 40 Grit, 947A, 3in
Mfr # 7100077040
Zoro # G0699268
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 40
- Grade Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100077040
- Zoro # G0699268
- UPC # 00051141542416
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 40, Overall Diameter 3 in, Quick Change System TR, Series 947A, Maximum Operating Speed 20,000 RPM, Resistance Properties Water, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 120 Grit (7000118335)
- AMERICAN HAWK INDUSTRIAL 3/16" Pneumatic Sandblast Gun Assembly, Part# 101 (101)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TS (7010328681)
- 3M Disc Roll, 6", Gold (1443)
- 3M CUBITRON Quick Change Disc, Coated, 3" dia. (7010361117)
- 3M CUBITRON Quick Change Disc, 5 in.Dia, 60G, Orange (60440229742)
- 3M CUBITRON Quick Change Disc, 5 In (7000119182)
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TSM, PK50 (60410017507)
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. (7000045233)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 1-1/2in (60440256372)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- 3M Cubitron Quick Change Discs