Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 40 Grit, 947A, 3in
Mfr # 60440256430
Zoro # G0699225
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TSM
- Grit 40
- Grade Coarse
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440256430
- Zoro # G0699225
- UPC # 051141542454
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 40, Overall Diameter 3 in, Quick Change System TSM, Series 947A, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-002203)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 PSA No Hole DA Sander Pad (SD-50PSANH)
- NORTON ABRASIVES Dressing Stick, SC, Extra Coarse, 6x1x1 In (61463610462)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 60 G (08834122024)
- 3M CUBITRON Qk Change Disc, 3in., Ex Coarse, 36, TR, PK50 (7100050304)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 2in (7100076921)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 2in (60440256422)
- 3M CUBITRON Qk Change Disc, 4 in., Medium, 80, TR, PK25 (60410017549)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TSM, PK50 (7000045174)
- 3M CUBITRON Qk Change Disc, 2 in., Ex Coarse, 36, PK50 (60410017457)
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36302)
- 3M Cubitron Quick Change Discs