Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 40 Grit, 947A, 2in
Mfr # 7100077039
Zoro # G0699277
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 40
- Grade Coarse
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100077039
- Zoro # G0699277
- UPC # 00051141542409
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 40, Overall Diameter 2 in, Quick Change System TR, Series 947A, Maximum Operating Speed 25,000 RPM, Resistance Properties Water, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072740295)
- NORTON CO Sanding Disc H/L 5In 220Grit (04057)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60465)
- MERIT Bore Polisher Mandrel, 1/4in Shank, 1/4-20 (08834154184)
- 3M CUBITRON Quick Change Discs, 3 In, 80, TSM, PK50 (7000045179)
- 3M CUBITRON Qk Change Disc, 2in., Ex Coarse, 36, TR, PK50 (7100063613)
- 3M CUBITRON Quick Change Discs, 2 In, 36, TR, PK50 (7100001474)
- 3M CUBITRON Quick Change Disc, 5 In (7000119182)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 2in (60440305070)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 4in (60440256406)
- SAIT -LOK-R Heavy Duty Surface Conditioning Disc, 2 In Dia, Coarse, Aluminum Oxide Abrasive (77306)
- 3M Cubitron Quick Change Discs