Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 120 Grit, 947A, 4in
Mfr # 60440305096
Zoro # G0699015
original price:
$7.99
10% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR
- Grit 120
- Grade Fine
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440305096
- Zoro # G0699015
- UPC # 051141542669
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 4 in, Quick Change System TR, Series 947A, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Resin Fiber Disc 4 1/2"X7/8" - A80 (624139000)
- FINISH 1ST Finishing Block Kit, 5 1/4 In., PK3 (12192035)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Coarse Grade (43273)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TR (66623325035)
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. (7010361091)
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. (7000045233)
- 3M CUBITRON Quick Change Disc, Brown, 4 in. Dia., PK25 (7010326612)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 4in (60440256406)
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. (7000144102)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, TN, PK25 (7000119161)
- 3M Quick Change Disc, Coated Abrasive, PK200 (7000000555)
- 3M Cubitron Quick Change Discs