Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 120 Grit, 947A, 3in
Mfr # 60440305088
Zoro # G0699021
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 120
- Grade Fine
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440305088
- Zoro # G0699021
- UPC # 051141542652
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 3 in, Quick Change System TR, Series 947A, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Flat (60488)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100249505)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3 In Dia, 80G, PK80 (61500176070)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 40Z (50913)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 4in (60440256521)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 1-1/2in (60440256372)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 2in (7100076929)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, GL, PK25 (7000148154)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 1-1/2in (7100076936)
- 3M CUBITRON Quick Change Discs, 3 In, 80, TSM, PK50 (7000045179)
- 3M Trizact Hookit Foam Discs, 3", P3000 Grit 15/Box (MMM2087)
- 3M Cubitron Quick Change Discs