Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 120 Grit, 947A, 2in
Mfr # 60440305112
Zoro # G0698997
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TSM
- Grit 120
- Grade Fine
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440305112
- Zoro # G0698997
- UPC # 051141542683
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 2 in, Quick Change System TSM, Series 947A, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 180 Grit (43104)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, Maroon, PK3 (7000121069)
- ALC Underlay for Polymer Cabinet, 12" x 24" (11645)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P100G, PK10 (07660703222)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 2in (7100076921)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TSM, PK50 (7000045178)
- 3M CUBITRON Quick Change Disc, Orange, 80 Grit, PK50 (7010308581)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 2in (7100077047)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, GL, PK25 (7000148154)
- 3M CUBITRON Quick Change Disc, Coated, 4"dia. (7100084495)
- NORTON ABRASIVES Quick-Change Disc, Aluminum Oxide, 2" dia (66261009189)
- 3M Cubitron Quick Change Discs