Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 120 Grit, 947A, 2in
Mfr # 60440305070
Zoro # G0699030
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 120
- Grade Fine
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440305070
- Zoro # G0699030
- UPC # 051141542645
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 2 in, Quick Change System TR, Series 947A, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 3" dia., Abrasive Grit 60 (7100100885)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843224)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/64x7/8 (11T042)
- CS UNITEC Fleece Nonwoven Belts, Open, Fine, Blue (49003)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 3in (60440305088)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 1-1/2in (60440305062)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 36 (7000118430)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TR, PK50 (7000045166)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 3in (60440305005)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 3in (7100076922)
- MERIT Quick Change Disc, AlO, 3in, 320G, TP, PK50 (69957399796)
- 3M Cubitron Quick Change Discs