Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 120 Grit, 947A, 1-1/2in
Mfr # 7100076936
Zoro # G0699006
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TSM
- Grit 120
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100076936
- Zoro # G0699006
- UPC # 00051141542676
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 1 1/2 in, Quick Change System TSM, Series 947A, Maximum Operating Speed 30,000 RPM, Resistance Properties Water, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Steel, 1" (96108)
- MIRKA Iridium 5" Grip 89H 400 (24-5MH-400)
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 60, 4" W, 48" L, Aluminum Oxide, 60 Grit, AO/X GP (707724805)
- ALLSOURCE Abrasive Blast Cabinet, 70inHx47inWx46inD (41800)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 3in (60440256471)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TSM, PK50 (7000045174)
- 3M CUBITRON Quick Change Disc, 3 in., Med., 60, TSM, PK50 (60410017515)
- 3M CUBITRON Qk Change Disc, 4in., Ex Coarse, 36, TR, PK25 (7010299920)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 2in (60440256422)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 4in (60440256489)
- ARC ABRASIVES BB QLOK-R FINISH 3" MAR-A MED (53379)
- 3M Cubitron Quick Change Discs