Shop All Cut-Off Wheels
3M Cubitron
Abrasive Cut-Off/Grind Wheel, Type 27
Mfr # 60440240913
Zoro # G4421678
product price: $15.85
/ea
Sold in multiples of 20 for $317.00
$317.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440240913
- Zoro # G4421678
- UPC # 00051141287645
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 5/8"-11 |
Diameter | 6 in |
Connector Size | 5/8"-11 |
Overall Diameter | 6 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | CUBITRON(TM) II |
Thickness | 0.125 in |
Application | Mild Steel, Stainless Steel |
Item | Cut-Off & Grinding Wheel |
Max. RPM | 15,300 RPM |
Diamond Knockout | No |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Threaded Hole |
Wheel Type | Type 27 |
Overall Thickness | 0.125 in |
Maximum Operating Speed | 15,300 RPM |
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 6 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series 28764, Wheel Type Type 27, Maximum Operating Speed 15,300 RPM
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Flap Wheel, Non-Woven, AO, 2x1x1/4 Shnk, MED (61500297637)
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .006" Steel Fill (10044)
- NORTON ABRASIVES CutOff Whl, Gemini FreeCut, 4"x.062"x3/8" (66243510655)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Medium (07R453)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90031)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90034)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90036)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90039)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90051)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90033)
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x20mmC24RPK10 (23423)
- 3M Cubitron Cut-Off Wheels