Shop All Cut-Off Wheels
3M Cubitron
Abrasive Cut-Off Wheel, 7/8 in Connector
Mfr # 90051
Zoro # G410445139
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Wheel Type Type 1
- Maximum Operating Speed 13,300 RPM
- Overall Diameter 4 1/2 in
- Overall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 90051
- Zoro # G410445139
- UPC # 00638060900512
- Country of Origin Poland
- Category Cut-Off Wheels
Dimensions
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Wheel Type | Type 1 |
Maximum Operating Speed | 13,300 RPM |
Item | Abrasive Cut-Off Wheel |
Overall Thickness | 0.04 in |
Reinforced Status | 2-Layer Reinforced |
Compatible Tool Type | Angle Grinder, Cut-Off Tool |
Primary Material Applicationn | Stainless Steel |
Grit | 60 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 7/8 in, Overall Diameter 4 1/2 in, Overall Thickness 0.04 in, Compatible Tool Type Angle Grinder, Cut-Off Tool, Primary Material Applicationn Stainless Steel, Series Not Applicable, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 13,300 RPM, Reinforced Status 2-Layer Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (78072705329)
- ARMALY Sponge Drywall Finishing 10In (00610)
- DEWALT 6" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4917)
- MARCO 1-1/4" ID Nylon Abrasive Blast Hose Coupling (10QNY3)
- 3M CUBITRON CutOff Wheel, 3"x.060"x3/8", 25465rpm (UU006083255)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90033)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90031)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90032)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90036)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90039)
- HOLEX Cutting disc EXTRA THIN Disc Dia: 115mm (563550 115)
- 3M Cubitron Cut-Off Wheels