Shop All Cut-Off Wheels
3M Cubitron
Abrasive Cut-Off Wheel, 7/8 in Connector
Mfr # 90044
Zoro # G510445206
original price:
$12.29
15% off
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Reinforced Status 2-Layer Reinforced
- Grit 36
- Maximum Operating Speed 13,300 RPM
- Overall Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 90044
- Zoro # G510445206
- UPC # 00638060900444
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Reinforced Status | 2-Layer Reinforced |
Grit | 36 |
Maximum Operating Speed | 13,300 RPM |
Primary Material Applicationn | Stainless Steel |
Overall Thickness | 0.125 in |
Item | Abrasive Cut-Off Wheel |
Compatible Tool Type | Angle Grinder, Cut-Off Tool |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 7/8 in, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Compatible Tool Type Angle Grinder, Cut-Off Tool, Primary Material Applicationn Stainless Steel, Series Not Applicable, Specification Not Applicable, Maximum Operating Speed 13,300 RPM, Reinforced Status 2-Layer Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 60 Grit (40102)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 240G (11397)
- 3M Spiral Band, 3/4 in. Dia, 80 Grit (7100138158)
- NORTON ABRASIVES Contour Sanding Sponge, Med, PK2 (07660700939)
- 3M CUBITRON CutOff Wheel, 4"x.035"x3/8", 19100rpm (66520)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90035)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90031)
- 3M CUBITRON CutOff Wheel, 3"x.060"x3/8", 25465rpm (UU006083255)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90037)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90036)
- UNITED ABRASIVES/SAIT SAIT 23327 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23327)
- 3M Cubitron Cut-Off Wheels