Shop All Cut-Off Wheels
3M Cubitron
Abrasive Cut-Off Wheel, 7/8 in Connector
Mfr # 90039
Zoro # G710445198
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Compatible Tool Type Angle Grinder, Cut-Off Tool
- Primary Material Applicationn Stainless Steel
- Reinforced Status 2-Layer Reinforced
- Connector Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 90039
- Zoro # G710445198
- UPC # 00638060900390
- Country of Origin Poland
- Category Cut-Off Wheels
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Abrasive Material | Ceramic |
Compatible Tool Type | Angle Grinder, Cut-Off Tool |
Item | Abrasive Cut-Off Wheel |
Primary Material Applicationn | Stainless Steel |
Reinforced Status | 2-Layer Reinforced |
Maximum Operating Speed | 8,500 RPM |
Grit | 60 |
Overall Thickness | 0.09 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 7/8 in, Overall Diameter 7 in, Overall Thickness 0.09 in, Compatible Tool Type Angle Grinder, Cut-Off Tool, Primary Material Applicationn Stainless Steel, Series Not Applicable, Specification Not Applicable, Maximum Operating Speed 8,500 RPM, Reinforced Status 2-Layer Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Norton 2629 9 x 11 in. 3X P100B Aluminum Oxide Sand Paper - Pack of 50 (76607026293)
- ADVANCED DISTRIBUTION SERVICES $PB BLASTER AIR TOOL OIL 16 OZ (BE16ATL)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1.5x1.5, AO, 60/80 (66253263053)
- FINISH 1ST PSA Sanding Disc, 80 Grit, Gold, PK100 (8421035)
- 3M CUBITRON CutOff Wheel, 3"x.060"x3/8", 25465rpm (UU006083255)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90032)
- 3M CUBITRON Abrasive Cut-Off Wheel, 1/4 in Connector (90030)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90033)
- 3M CUBITRON CutOff Wheel, 4"x.035"x3/8", 19100rpm (66520)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90037)
- DREMEL Dremel 114-997 3-32 Inch Aluminum Oxide Grinding Stone (114-997)
- 3M Cubitron Cut-Off Wheels