Shop All Cut-Off Wheels
3M Cubitron
Abrasive Cut-Off Wheel, 3/8 in Connector
Mfr # 90035
Zoro # G010445133
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Reinforced Status 2-Layer Reinforced
- Maximum Operating Speed 21,000 RPM
- Overall Diameter 4 in
- Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 90035
- Zoro # G010445133
- UPC # 00638060900352
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Overall Diameter | 4 in |
Connector Size | 3/8 in |
Details
Abrasive Material | Ceramic |
Reinforced Status | 2-Layer Reinforced |
Maximum Operating Speed | 21,000 RPM |
Wheel Type | Type 1 |
Item | Abrasive Cut-Off Wheel |
Primary Material Applicationn | Stainless Steel |
Overall Thickness | 0.125 in |
Grit | 36 |
Compatible Tool Type | Angle Grinder, Cut-Off Tool |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 3/8 in, Overall Diameter 4 in, Overall Thickness 0.125 in, Compatible Tool Type Angle Grinder, Cut-Off Tool, Primary Material Applicationn Stainless Steel, Series Not Applicable, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 21,000 RPM, Reinforced Status 2-Layer Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Sanding Belt34inWx18inL80X10PK (64118)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843185)
- SCOTCH-BRITE Quick Change Disc, AlO, 1in, Med, TR (7000021280)
- CENTURY DRILL & TOOL Century Drill 76211 Drill Cup Brush 1-3/4" Dia. Crimped Steel 0.0118" (76211)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90051)
- 3M CUBITRON Abrasive Cut-Off Wheel, 1/4 in Connector (90030)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90032)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90031)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90037)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90039)
- CGW ABRASIVES CGW Abrasives 35516 Cut-Off Wheel 5" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35516)
- 3M Cubitron Cut-Off Wheels