Shop All Cut-Off Wheels
3M Cubitron
Abrasive Cut-Off Wheel, 3/8 in Connector
Mfr # 90034
Zoro # G910445172
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Wheel Type Type 1
- Reinforced Status 2-Layer Reinforced
- Maximum Operating Speed 21,000 RPM
- Compatible Tool Type Angle Grinder, Cut-Off Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 90034
- Zoro # G910445172
- UPC # 00638060900345
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Overall Diameter | 4 in |
Connector Size | 3/8 in |
Details
Abrasive Material | Ceramic |
Wheel Type | Type 1 |
Reinforced Status | 2-Layer Reinforced |
Maximum Operating Speed | 21,000 RPM |
Compatible Tool Type | Angle Grinder, Cut-Off Tool |
Grit | 36 |
Primary Material Applicationn | Stainless Steel |
Item | Abrasive Cut-Off Wheel |
Overall Thickness | 0.045 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 3/8 in, Overall Diameter 4 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Cut-Off Tool, Primary Material Applicationn Stainless Steel, Series Not Applicable, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 21,000 RPM, Reinforced Status 2-Layer Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TS, PK25 (66261138662)
- ZORO 5" Surface Conditioning Disc, Hook-and-Loop, Coarse, Aluminum Oxide, Non-Woven (G5882585)
- CGW ABRASIVES CGW Abrasives 48022 Resin Fibre Disc 5" DIA 36 Grit Aluminum Oxide (48022)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 400G, Brown (66261126267)
- 3M CUBITRON CutOff Wheel, 3"x.060"x3/8", 25465rpm (UU006083255)
- 3M CUBITRON Abrasive Cut-Off Wheel, 1/4 in Connector (90030)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90032)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90051)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90033)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90036)
- CENTURY DRILL & TOOL Metal Cutting Blade, 7x3/32 in., Type 1A (08707)
- 3M Cubitron Cut-Off Wheels