Shop All Cut-Off Wheels
This Product is Discontinued
3M Cubitron
6"x.045"x7/8" CutOff Wheel (Discontinued)
Mfr # 66527
Zoro # G7502205
This Product is Discontinued
Key Features
- Abrasive Grit 60
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 66527
- Zoro # G7502205
- UPC # 00051115665271
- Country of Origin Poland
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Diameter | 6 in |
Connector Size | 7/8 in |
Overall Diameter | 6 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | CUBITRON II |
Thickness | 0.045 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 10,200 RPM |
Diamond Knockout | No |
Application | Ferrous Metal, Stainless |
Bond Type | Resin |
Color | Black |
Grit | 60 |
Compatible Tool Type | Angle Grinder |
Reinforced Status | Reinforced |
Wheel Type | Type 1 |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 10,200 RPM |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.045 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series CUBITRON II, Wheel Type Type 1, Maximum Operating Speed 10,200 RPM, Reinforced Status Reinforced, Bond Type Resin, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.