Shop All Food Service Appliance Parts
3M
Ctg-Ro Tfs450
Mfr # 5625004
Zoro # G8433538
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type SQC
- Color White
- Series CFS
- Temp. Range 40 to 100°F
- Application TDS Reduction in Boilerless Steamers, Combi-Ovens & Flash Steamers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5625004
- Zoro # G8433538
- Country of Origin Mexico
- Category Food Service Appliance Parts
Details
Item | Reverse Osmosis Replacement Filter Cartridge |
Type | SQC |
Color | White |
Series | CFS |
Temp. Range | 40 to 100°F |
Application | TDS Reduction in Boilerless Steamers, Combi-Ovens & Flash Steamers |
Max. Pressure | 125 psi |
Max. Handling Temp. (Deg. F) | 100°F |
Flow Rate | 100 gpm |
Reduces | TDS |
Description
Ctg-Ro Tfs450. This is a genuine OEM (Original Equipment Manufacturer) part. Cuno provides high quality aqua pure water filters for the foodservice industry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Allpoints 8402433 Thumb Screw, Black For Hoshizaki Of America (8402433)
- DEXTER RUSSELL Mini Turner 25 In (19663)
- HOBART Cord Plug Assembly (00-117542-00021)
- AMGOOD 18x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1848-2SH)
- 3M Cfs8504-B (55847-05)
- 3M Filter Assembly, Cfs8720-S (Cfs8720-S) (5631904)
- 3M Ctg-Scalegard Prefilter (5570613)
- 3M Ctg-Assembly, Cfs9112 Kb/1152 (Cfs9112) (5631605)
- 3M Ctg-Hf60-S (Hf60-S) (5613405)
- 3M Ctg-Hf65-S (Hf65-S) (5613409)
- DUKE MANUFACTURING Flame Arrestor (600222)
- 3M Food Service Appliance Parts