Shop All Food Service Appliance Parts
3M
Ctg-Ap110, 5 Micron, 1 High
Mfr # AP110BULK
Zoro # G202182747
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9-3/4 in
- Width 2-1/2 in
- Max. Handling Temp. (Deg. F) 170 F
- Reduces Standard Dirt, Rust and Sediment
- Filter Rating 5 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # AP110BULK
- Zoro # G202182747
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Height | 9-3/4 in |
Width | 2-1/2 in |
Details
Item | Filter Cartridge |
Max. Handling Temp. (Deg. F) | 170 F |
Reduces | Standard Dirt, Rust and Sediment |
Filter Rating | 5 microns |
Flow Rate | 8 gpm |
Description
Ctg-Ap110,5 Micron,1 High. This is a genuine OEM (Original Equipment Manufacturer) part. Cuno provides high quality aqua pure water filters for the foodservice industry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETTLE FOODS Kettle Foods Sea Salt Potato Chips 1 oz., PK72 (109594)
- SERVICE IDEAS Beverage Dispenser, Round, Plastic, 3 Gallon, Black (CBDRP3BL)
- RUBBERMAID COMMERCIAL Food/Tote Box, 20 qt., White (FG350400WHT)
- PRIMULA TEA KETTLE 2.5QT (PTK-6525)
- 3M 3M„¢ Disc Retainer Nut 05621 1/2" - 5/8-11 INT (7000120524)
- 3M Ctg-Assembly, Cfs9112 Kb/1152 (Cfs9112) (5631605)
- 3M O-Ring W/Lubricate For (70-0203-5277-2)
- 3M Ctg, Fm-1500 Dws (Fm1500Ctg) (47-5574704)
- 3M Manifold Assembly, 1Hd, Dp, #6228603 (6228603)
- 3M Ctg-Cfs8504-A (Cfs8504-A) (5584703)
- HOBART Piping, Weldment, Chmbr To Vac Breaker (00-475170)
- 3M Food Service Appliance Parts