Shop All Masking Tapes
3M
Crepe Paper Tape, 12"x60 yd.
Mfr # 201+
Zoro # G5400337
product price: $45.35
/ea
Sold in multiples of 7 for $317.45
$317.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Elongation 0.08
- Adhesive Rubber
- Max. Tape Performance Temp. 200 Degree Fahrenheit
- Adhesion Strength 25 oz/in
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 201+
- Zoro # G5400337
- UPC # 888519158463
- Country of Origin Canada
- Category Masking Tapes
Details
Item | Crepe Paper Tape,12"x60 yd. |
Tape Elongation | 0.08 |
Adhesive | Rubber |
Max. Tape Performance Temp. | 200 Degree Fahrenheit |
Adhesion Strength | 25 oz/in |
Number of Adhesive Sides | 1 |
Description
We designed 3M General Use Masking Tape 201+ to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKEL OSI QUAD MAX Sealant, Gray, -14 to 158 deg F, 9.5 oz Cartridge (1869460)
- INTERTAPE AC20 SLV 96MMX54.8M IPG-IPG 8 (89280)
- SIKA CONCRETE BND ADHESIVE 1G (187782)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Orng (500-10869)
- 3M Masking Tape, Orange, 60 yd., PK36 (2525)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1" x 60 yds., Tan, 12/Case (T93510112PK)
- 3M Scotch® General Purpose Masking Tape, 1-1/2" x 60 yards, 3" Core (234112)
- 3M Masking Tape, Tan, 1-7/8 in. W, 7.3 mil (501+)
- 3M Masking Tape, Tan, 60 yd., PK12 (501+)
- 3M Tape, Crepe Paper, Tan, 5.3 mil Thick, PK24 (2308)
- SCOTCH Expressions Washi Tape, 1.25 in. Core, 0.59 in. x 32.75 ft, Neon Pink (C314-PNK)
- 3M Masking & Painter's Tape