Shop All Disposable Suits & Coveralls
3M
Coveralls, 4X, 25 PK, White, SMMS, Zipper
Mfr # 4520CS-BLK-4X
Zoro # G7300424
product price: $132.99
/pk 25, $5.32/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Collared
- Size 4X
- Series 4520CS
- Ankle Style Elastic
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4520CS-BLK-4X
- Zoro # G7300424
- UPC # 04046719646470
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 4X |
Named Size | 4XL |
Height - Maximum | 81 in |
Height - Minimum | 78 in |
Chest Size - Maximum | 55 in |
Chest Size - Minimum | 52 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Partial, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Knit, EPA Protection Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Tamper Evident Safety Lockout Seals (Numbered), Red, PK100 (484107_R)
- MCR SAFETY Gloves, Cotton/Polyester Fingerless, L, 12PK (9509LM)
- ARIAT Western Boot, D, 7 1/2, Brown, PR (10016265)
- R&B FABRICATIONS Traffic Safety Vest with Window, Orange (003OR-WINDOW)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XXL)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-L)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XL)
- 3M Disposable Coveralls, 2X, 25 PK, Blue, SMMS, Zipper (4530-BLK-XXL)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-3XL)
- 3M Disposable Coveralls, X-Large, 25 PK, White, Non-Microporous PE Laminate, Zipper (4565-BLK-XL)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 2X, 25/Qty (TY122SWH2X002500)
- 3M Disposable Clothing