Shop All Disposable Suits & Coveralls
3M
Coveralls, 25 PK, White, SMMS, Zipper
Mfr # 4520CS-BLK-3XL
Zoro # G7300476
product price: $151.99
/pk 25, $6.08/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Collared
- Series 4520CS
- Ankle Style Elastic
- Seam Style Serged
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4520CS-BLK-3XL
- Zoro # G7300476
- UPC # 04046719646463
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Height - Maximum | 78 in |
Chest Size - Maximum | 52 in |
Named Size | 3XL |
Height - Minimum | 76 in |
Chest Size - Minimum | 49 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Partial, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Knit, EPA Protection Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Wrk Boots, Mens, 9.5, W, Insulatd, Drk Brn, PR (CMF8389-9.5W)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-3X (SV3B-2ZOM-3X)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XLT (K126-HGY XLG TLL)
- REEBOK Tactical Boots, 13W, Nylon, Black, PR (RB8688)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XXL)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XL)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-L)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-3XL)
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-L)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-3XL)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49115)
- 3M Workwear and Protective Clothing