Shop All Confined Space Entry Equipment
3M
Counterweight Rack Davit, Portable
Mfr # 8514496
Zoro # G501050358
product price: $8,364.99
/ea
Free Shipping & Returns
$8,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Base Width 74 in
- Length 61 1/2 in
- Color Green
- Height 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8514496
- Zoro # G501050358
- UPC # 840779008865
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Base Width | 74 in |
Length | 61 1/2 in |
Height | 44 in |
Minimum Base Width | 61 1/2 in |
Maximum Base Width | 61 1/2 in |
Details
Finish | Galvanized |
Color | Green |
Item | Counterweight Rack Davit |
Features | Counterweighted Rack Davit Base |
Confined Space Component | Base |
Base Installation | Portable |
Compatible Component | Davit Arm |
Description
Counterweight Rack Davit, Features Counterweighted Rack Davit Base, Length 61 1/2 in, Color Green, Height 44 in, Mounting Location Floor, Compatible Component Davit Arm, Finish Galvanized, Confined Space Component Base, Weight Capacity Not Applicable, Mounting Type Counterweighted, Maximum Base Width 61 1/2 in, Minimum Base Width 61 1/2 in, Base Width 74 in, Base Installation Portable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, S (J24172)
- ZING Sign, Danger Fall Hazard, 7x10", ADH (10114S)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465J30 (465J30)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- KONG USA Block Roll (81800NO00KK)
- HEPACART Dust Contaiment, For Mfr. No. DB55U18 (DB55C-000001)
- SAFEWAZE Tripod Replacement Chain Quick Link (019-11018)
- KONG USA Extra Roll - Orange (82000OP00KK)
- 3M DBI-SALA Advanced Lower Mast Extension (8518003)
- 3M Confined Space Entry Equipment