Shop All Orbital, Random and Triangle Sanders
3M
Corded Sander, 1.5A,
Mfr # 7100253819
Zoro # G805375669
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Type Variable
- Handle Design Soft Grip
- Amps 1.5 A
- Standards ANSI; US OSHA
- No Load RPM 10,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100253819
- Zoro # G805375669
- UPC # 00638060887608
- Country of Origin Taiwan, Province of China
- Category Orbital, Random and Triangle Sanders
Dimensions
Pad Size | 6 in |
Maximum Disc Diameter | 6 in |
Orbit Size | 3/16 in |
Description
Corded Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/16 in, Maximum Disc Speed 10,000 OPM, Voltage 110 V, Current 2 A, Number of Vacuum Holes Not Applicable, Dust Collection Port Size Not Applicable, Dust Collection Type Included Not Applicable, Tool Series Xtract
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.895 (111189500)
- VERMONT GAGE Pin Gage, Plus, 0.625 In, Black (911162500)
- DRILL AMERICA 11/64" Quick Change Hex Shank Drill Bit (KFDHEX11/64)
- HHIP 26 Piece .5-13mm Radius Gage Set (4901-0047)
- 3M Random Orbital Sander Lever A1873, 1-1/4 (A1873)
- 3M Air Sheet Sander, 0.28 hp (7000119341)
- 3M Corded Sander, 1.5 A (7100254306)
- 3M Random Orbital Sander Lever A1351, 1/pk (28163)
- 3M Corded Sander, 1.5 A, (7100254310)
- 3M Corded Sander, 1.5 A, (7100254313)
- AIRCAT / FLORIDA PNEUMATIC 6in Orbital Palm Sander 3/16in Orbit (6700-6-336)
- 3M Sanders & Accessories