Shop All Orbital, Random and Triangle Sanders
3M
Corded Sander, 1.5 A
Mfr # 7100254306
Zoro # G105375666
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Type of Sandpaper Hook-and-Loop
- Application Composite Sanding, Gelcoat Sanding, Metal Fabrication, Primer Sanding, Woodworking
- Standards ANSI; US OSHA
- Series Xtract
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100254306
- Zoro # G105375666
- UPC # 00638060887585
- Country of Origin Taiwan, Province of China
- Category Orbital, Random and Triangle Sanders
Dimensions
Pad Size | 5 in |
Maximum Disc Diameter | 5 in |
Orbit Size | 3/16 in |
Description
Corded Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/16 in, Maximum Disc Speed 10,000 OPM, Voltage 110 V, Current 2 A, Number of Vacuum Holes Not Applicable, Dust Collection Port Size Not Applicable, Dust Collection Type Included Not Applicable, Tool Series Xtract
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SANDER 6" 3/32 ORBIT HOOKIT W/54327 PAD (DB59180)
- DRILL AMERICA #3 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 7/32 (C89480)
- CDI CDI Torque Wrench, 100-600 ft.-lb., 42 in (6004MFRMH)
- 3M Random Orbital Sander Lever A1351, 1/pk (28163)
- 3M Random Orbital Sander Lever A1873, 1-1/4 (A1873)
- 3M Air Sheet Sander, 0.28 hp (7000119341)
- 3M Corded Sander, 1.5 A, (7100254313)
- 3M Corded Sander, 1.5 A, (7100254310)
- 3M Corded Sander, 1.5A, (7100253819)
- DEWALT Cordless Drywall Sander, L 49 in, (DCE800P2/DCB205)
- 3M Sanders & Accessories