Shop All Ear Plugs
3M
Corded Ear Plugs, Pack of 100
Mfr # P1401
Zoro # G6895342
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Pod
- Disposable/ Reusable Reusable
- Cord Options Corded
- Noise Reduction Rating NRR 29 dB
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Universal |
Details
Ear Plug Shape | Pod |
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Cord Options | Corded |
Noise Reduction Rating NRR | 29 dB |
Color | Gray |
Pairs Per Package | 100 |
Corded/Banded | Corded |
Description
Pistonz Corded Ear Plugs 100 Pairs Per Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480X02 (480X02)
- BRADY Printer Label, White, Labels/Roll: 100 (PTL-20-422)
- REEBOK Size 7 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- SIGNMISSION OSHA Danger Sign, 7" Height, Aluminum, Keep Doors Closed While Equipment Operating, Landscape (OS-DS-A-710-L-1385)
- 3M CORDED EAR PLUGS (90716H3-DC)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 28 dB, Blue/Yellow (7000127185)
- 3M 3M Personal Safety Division 247-340-4007 E-A-R Ultrafit Metal Detectable Corded Earplugs; Hearing Conservation 340-4007 In Poly Bag 400 Pr-Case (247-340-4007)
- 3M Ear Plugs, 4 PK (90580-00000T)
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Bullet Shape, NRR 28 dB, Blue, 200 Pairs (318-1009)
- 3M Disposable Uncorded Ear Plugs, E-A-Rsoft Yellow Neons Blasts, Bullet Shape, NRR 33 dB, 200 Pairs (312-1252)
- HONEYWELL HOWARD LEIGHT Laser Lite Earplugs With Cord - Hearing Protection (LL-30)
- 3M Ear Plugs