Shop All Ear Plugs
3M
E-A-R(TM) UltraFit(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Yellow, 100 PK
Mfr # 340-4036
Zoro # G6072857
product price: $243.99
/pk 100, $2.44/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R(TM) UltraFit(TM)
- Reusability Reusable
- Earplug Material Elastomeric Polymer
- Cord Options Corded
- Earplug Shape Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | M |
Details
Series | E-A-R(TM) UltraFit(TM) |
Reusability | Reusable |
Earplug Material | Elastomeric Polymer |
Item | Ear Plugs |
Cord Options | Corded |
Earplug Shape | Flanged |
Noise Reduction Rating | 25 dB |
Earplug Color | Yellow |
Pairs Per Package | 100 |
Cord Color | White |
Insertion Method | Push-In |
Standards | CSA Class AL |
Metal Detectable | No |
Cord Material - Hearing Protection | Cloth |
Earplug Pair Pack Type | Plastic Bag |
Earplug Packaging | Bulk Box |
Band Material | Cloth |
Cord Material | Cloth |
Style | Corded |
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Elastomeric Polymer, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Band Color White, Series E-A-R UltraFit, Cord Material Cloth, Band Material Cloth, Cord Color White, Standards 25 dB CSA Class AL, Pairs per Package 100, Earplug Color Yellow, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88200)
- 3M Self-Retracting Lifeline, 20 ft, Blue (3503872)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S4120S)
- MCR SAFETY Leather Palm Gloves, Cowhide, L, PR (1200)
- 3M Skull Screws Reusable Foam Ear Plugs, Bell Shape, 32 dB, Silver, 120 PK (P1300)
- 3M E-A-R(TM) UltraFit(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Orange, 80 PK (340-3002)
- 3M Disposable Earplugs, Bell Shape, 33.0 Decibel, Yellow (7000127177)
- 3M Ear Plugs, 200 PK (51138-29008)
- 3M E-A-R Push-Ins Disposable Uncorded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, M, 100 Pairs (318-1000)
- 3M No-Touch Disposable Uncorded Ear Plugs, Bell Shape, NRR 29 dB, M, Purple, 100 Pairs (P2000)
- 3M E-A-R Ear Plugs, 100 PK (10080529110104)
- 3M Hearing Protection