Shop All Adhesive Hooks
3M
Cord Clip Clear Command
Mfr # 17017CLR
Zoro # G507061457
product price: $20.95
/pk 4, $5.24/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 6-3/4 in
- Width 3-7/8 in
- Depth 6-3/4 in
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 17017CLR
- Zoro # G507061457
- UPC # 51141346960
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 6-3/4 in |
Width | 3-7/8 in |
Depth | 6-3/4 in |
Details
Hook Item | Light Clips |
Hook Material | Plastic |
Color | Transparent |
Description
Safety Glss Mltprps Ambr, 4PK, 4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZFC4)
- ANDOVA TILES ANDOVA TILES Bliss 8" x 8" Porcelain Patterned Wall & Floor Tile, (ANDBLI289)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 2 lb. Pull (6XY47)
- OEM OEM: REF: 2021 Chevrolet Camaro / 6-Button Smart Key / PN :13522886 / HYQ4ES (RSK-GM886)
- 3M 3M Command„¢ Assorted Refill Strips, White, 16/Pack (17200CLRES)
- 3M Command Replmnt Stripcd4 (17605B-ES)
- 3M METAL HOOK 4PK .5LB (17031SS-4ES)
- 3M Command Bath Hook (17600B-ES)
- 3M Hook Command Designer (17081ES)
- 3M Double Hook Blk 4Lb (17036MB-ES)
- COMMAND Single Point Hook, Adhesive Back, PK8 (17082-8ES)
- 3M Adhesive Hooks