Shop All Compression Lugs
3M
Copper Stand Barrel Connector, PK10
Mfr # 10006
Zoro # G5625006
product price: $84.99
/pk 10, $8.50/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Conductivity Copper
- Length 2.0 in
- Color Code Black
- Die Code A26R (1) crimp, Thomas and Bets:13462,13455, U26RT (2) crimps, Burndy: W241 (2) crimps
- Outside Dia. 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 10006
- Zoro # G5625006
- UPC # 00054007127741
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Length | 2.0 in |
Outside Dia. | 0.56 in |
Length (Straight Wireway) | 2.0 in |
Overall Length | 2 in |
Details
Material | High Conductivity Copper |
Color Code | Black |
Die Code | A26R (1) crimp, Thomas and Bets:13462,13455, U26RT (2) crimps, Burndy: W241 (2) crimps |
Item | Short-Barrel Splice |
Standards | CSA Certified, UL Listed |
Wire Gauge | 2/0 AWG |
Description
Short-Barrel Splice, Color Code Black, Die Code A26R (1) crimp, Thomas and Bets:13462,13455, U26RT (2) crimps, Burndy: W241 (2) crimps, Material High Conductivity Copper, Standards CSA Certified, UL Listed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Cam E, 30mm, 10A (9001KS11FBH13)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-615 -5D1-I)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 100 Piece PK100 (TK-806)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 100 (TY523MX)
- 3M Two Hole Lug Compress Conct, 4/0 AWG, PK10 (31145)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30015)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30023)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (30041)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 5/16" Post - 2-Pack (252715)
- 3M Lugs & Split Bolts