Shop All Fiberglass Repairs
3M
Contouring Sheet
Mfr # 04903
Zoro # G3054843
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Plastic Repair in Automotive Industry
- Size 5 in x 12 ft
- Substrates Plastic
- For Use With Duramix
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 04903
- Zoro # G3054843
- UPC # 00051131049031
- Country of Origin United States
- Category Fiberglass Repairs
Dimensions
Size | 5 in x 12 ft |
Overall Length | 12 ft |
Details
Item | Contouring Sheet |
Application | Plastic Repair in Automotive Industry |
Substrates | Plastic |
For Use With | Duramix |
Color | Clear |
Type | Film |
Dispenses | Does not Dispense |
Product Type | Contouring Sheet |
Description
Contouring Sheet, Color Clear, For Use With Duramix, Product Type Contouring Sheet, Overall Length 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K081044HD (K081044HD)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT18)
- BUYERS PRODUCTS Black Powder Coated 2-Rung Steel Truck Step with Anti-Slip Step - 12.5 x 24 Inch (5232412)
- VP RACING FUELS SPEED SAUCE 1 GALLON (14611)
- 3M Duramix Reinforcement Patch, 5"x12ft Roll (MMM4904)
- 3M Resin Qt Bondo Fiberglass (0402)
- 3M SMC/Fiberglass, Repair Adhesive, 400mL, PK6 (08271)
- 3M Fiberglass Repair Adhesive (08274)
- 3M Auto Windshield, Adhesive, 10.5fl.oz., PK12 (08693)
- 3M 3M 20126 Fiberglass Resin Liquid Hardener (7010327932)
- PERMATEX Permatex Automotive BULLSEYE Windshield Repair Kit (16067)
- 3M Fiberglass Repairs