Shop All Abrasive Pads & Sponges
3M
Contour Srfc Sndg Spng 917DCNA, 4.5", PK24
Mfr # 917DCNA
Zoro # G5968641
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Series 917
- Overall Width 4 1/2 in
- Features Flexible for Use on a Variety of Surface Shapes, Rinse and Reuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 917DCNA
- Zoro # G5968641
- UPC # 00051111106303
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 4 1/2 in |
Sponge Width x Length x Thickness | 4 1/2 in W x 5 1/2 in L x 3/16 in T |
Overall Length | 5 1/2 in |
Details
Item | Contour Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | 917 |
Features | Flexible for Use on a Variety of Surface Shapes, Rinse and Reuse |
Sponge Shape | Contour |
Number of Abrasive Sides | 1 |
Overall Thickness | 3/16 in |
Description
Contour Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit Not Applicable, Number of Abrasive Sides 1, Series 917, Overall Length 5 1/2 in, Overall Thickness 3/16 in, Overall Width 4 1/2 in, Features Flexible for Use on a Variety of Surface Shapes, Rinse and Reuse, Sponge Shape Contour, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rotary Brush, 26 in Dia, Black (70538)
- METABO Wire Wheel 4" x 5/8-11" CRIMPED CUP BRUSH (655209000)
- NORTON ABRASIVES Sharpening Stone, 6x2x1/4 in, Grit 325 (66253268081)
- VSM PSA Disc Roll, AO, 220 Grit, 5", Yl, PK100 (56313)
- 3M CP002-12P Block 3-3/4"x 2-5/8"x1", PK12 (CP002-12P)
- 3M 4-7/8" x 2-7/8" SandBlaster Detail Area Angled Sanding Sponge Fine (CP-040)
- 3M Large Sanding Sponge Fine/Medium (DSFM-F)
- 3M Sanding Sponge, Fine, 8"L, 2 7/8"W, PK2 (910-DSA-12-2PK)
- 3M Hookit Disc Pad, 05779, 8 in (05779)
- 3M 4" x 2-3/4" x 1" SandBlaster Sanding Sponge, 36-Grit (20909-36)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7100034271)
- 3M Abrasive Pads & Sponges