Shop All Abrasive Pads & Sponges
3M
Contour Sanding Sponge, Fine, PK250
Mfr # 70070730513
Zoro # G6230637
product price: $322.99
/pk 250, $1.29/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in
- Width 4.5 in
- Abrasive Material Aluminum Oxide
- Grit 320 to 400
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70070730513
- Zoro # G6230637
- UPC # 00051115069659
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Dimensions
Length | 5.5 in |
Width | 4.5 in |
Sponge Width x Length x Thickness | 4 in W x 5 1/2 in L x 3/16 in T |
Overall Length | 5 1/2 in |
Overall Width | 4 in |
Details
Item | Contour Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grit | 320 to 400 |
Grade | Fine |
Thickness | 0.187 in |
Sides | Dual |
Color | Gray |
Overall Thickness | 3/16 in |
Number of Abrasive Sides | 1 |
Features | Flexible |
Sponge Shape | Contour |
Sponge Grit | 320, 400 |
Description
Contour Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit 320, 400, Number of Abrasive Sides 1, Overall Length 5 1/2 in, Overall Thickness 3/16 in, Overall Width 4 in, Color Gray, Features Flexible, Sponge Shape Contour, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 5/8"-11 Arbor Hole Size (22420)
- MIRKA Interface Pad, 5"x.39" Grip 33H, PK5 (91528)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4510609)
- REX CUT Sigma Ceramic Flap Disc 4 1/2 X 7/8 T29 60 Grit (735001)
- 3M Sanding Sponge, Fine, 8"L, 2 7/8"W, PK2 (910-DSA-12-2PK)
- 3M Sanding Sponge 60G (06966)
- 3M Large Sanding Sponge Med/Crse (DSMC-ESF-10)
- 3M Dsc Pad Hub&Retainer Nut 28416, 2-1/2inxM14-2internal, 1/pk (28416)
- 3M Paddle Assembly 06635, 1/pk (06635)
- 3M Sanding Wool Pad, Extra Fine, Gray, PK18 (70070594885)
- MIRKA Scuff Pad, 6"x9", Ultra Fine P1500, PK20 (18-111-448)
- 3M Abrasive Pads & Sponges