Shop All Sponges and Scouring Pads
3M
Contour Sanding Sponge, 5 1/2" L, 4 1/2" W
Mfr # 906-ESF
Zoro # G002542987
product price: $1.75
/ea
Sold in multiples of 24 for $42.00
$42.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Aluminum Oxide
- Series 906-ESF
- Overall Length 5 1/2 in
- Overall Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 906-ESF
- Zoro # G002542987
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Overall Length | 5 1/2 in |
Overall Width | 4 1/2 in |
Sponge Width x Length x Thickness | 4 1/2 in W x 5 1/2 in L x 3/16 in T |
Details
Item | Contour Sanding Sponge |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | 906-ESF |
Number of Abrasive Sides | 1 |
Overall Thickness | 3/16 in |
Sponge Shape | Contour |
Description
Contour Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Medium, Grit Not Applicable, Number of Abrasive Sides 1, Series 906-ESF, Overall Length 5 1/2 in, Overall Thickness 3/16 in, Overall Width 4 1/2 in, Sponge Shape Contour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Air Refresher, Gain Original Scent, 8.8 oz. Multi, PK 6 (PGC97810CT)
- TOTAL SOLUTIONS 5 gal. Pail Cherry (3755005)
- RUBBERMAID Dolly Trash Can 250 Lb (264020BLA)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can Lid - 32 Gallon Blue (XDW-L32BL)
- 3M Scotch-Brite Heavy Duty Scouring Pad For Pots and Pans 6 in. L 8 pk, 8PK (228)
- 3M 3M Scotch-Brite„¢ Scouring Pads, Green, 10 Pads - 96CC (MMM96CC)
- 3M Scotch-Brite Non-Scratch Sponge For Multi-Purpose 4.4 in. L (521)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2501TRI-80M-CH)
- 3M Scrubr Pad Sctchbr6X9Wht (7445)
- 3M 6" x 9" Green Scouring Pad, Green 12pk. (86)
- JACKS Scrub Sponge Large (1579)
- 3M Sponges and Scouring Pads