Shop All Supplied Air System Accessories
3M
Contant Flow Vinyl Breathing Tube
Mfr # W-5114
Zoro # G2483591
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Respirator Hoods
- Material Vinyl
- Series H-Series
- Color Gray
- Compatible with Brand 3M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # W-5114
- Zoro # G2483591
- UPC # 00051131070318
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Contant Flow Breathing Tube |
For Use With | Respirator Hoods |
Material | Vinyl |
Series | H-Series |
Color | Gray |
Compatible with Brand | 3M |
Brand and Series | 3M H-Series |
Compatible with Series | H-Series |
Description
Contant Flow Breathing Tube, For Use With Respirator Hoods, H-Series, Compatible with Brand 3M, Compatible with Series H-Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Self-Laminated Safety Tag, PK10 (LAP132AC)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (135)
- RINGERS GLOVES Cut Resist Glove, Nitrile Dip Coat, 4XL, PR (043-14)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43008)
- 3M Welding Helmet Kit, Universal, Black (38-1101-30iSW)
- 3M Back Mount Kit (SA-2100)
- 3M Versaflo Vortex Cooling Assembly V-100SR (V-100SR)
- 3M Airline Hose, 100 ft. L, 3/8 In. Dia. (W-9435-100)
- 3M Back Mount Adaptor (SA-2100LP)
- 3M Airline Hose, 25 ft., 1/2 In. Dia. (W-3020-25)
- AIR SYSTEMS INTL Air Filters (BB100-FK)
- 3M Supplied Air System Accessories