Shop All Spray Adhesives
3M
Contact Cement, HoldFast 70 Series, Red, 5 gal, Can
Mfr # 70
Zoro # G5409433
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Typically Used In Construction, Specialty Vehicle, RV, Manufactured Housing, and HVAC
- Materials Bonded Ceramic, Cork, Fabric, Fiberglass, Foam, Glass, Leather, Metal, Paper, Plastic, Rubber
- Container Size 5 gal
- Container Type Can
- Working Time 1 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70
- Zoro # G5409433
- UPC # 00048011616902
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 5 gal |
Size | 436.8 oz |
Container Size Range | Up to 30 lb |
Container Size - Adhesives | 436.8 oz |
Container Size and Type | 27.3 lb Tank |
Description
Spray Adhesive, Adhesive Color Clear, Container Size 27.3 lb, Container Type Tank, Product Type Spray Adhesive, Series HoldFast 70, Spray Pattern Lace, Working Time 1 min, Features Fast Tack, Heat Resistant Yes, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards OSHA Hazard Communication Standard (29 CFR 1910.1200), VOC Content Weight 554 g/L, Water Resistance Water-Resistant
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 1.88" x 55 Yds Silver Fix-It Utility Duct Tape (6900)
- DESCO Masking Tape, High Temp., 3/4"x60 yd (81261)
- BLACK SWAN All Purpose Pipe Dope pt. (02045)
- DEVCON Surface Protective Coating, Black, Pail (31345)
- 3M Spray Adhesive, Hi-Tack 76 Series, Clear, 18.1 oz, Aerosol Can (76)
- 3M Spray Adhesive, Shipping Mate Case Sealing Series, Clear, 17.3 oz, Aerosol Can (SHIPPING MATE)
- 3M Spray Adhesive, Super 77 Series, Clear, 468.8 oz, Tank (SUPER 77)
- 3M Spray Adhesive, Pressure Sensitive 72 Series, Blue, 17.3 oz, Aerosol Can (72 BLUE)
- 3M Spray Adhesive, 78 Series, Clear, 17.9 oz, Aerosol Can (78)
- 3M Spray Adhesive, 20 Series, Clear, 13.8 oz, Aerosol Can (20)
- 3M Spray Trim Adhesive, 8090 Series, Yellow, 19 oz, Aerosol Can (08090)
- 3M Spray Adhesives